Motion
PLIOVIC FG 200WP 1/2X500' 1pc REEL

CONTINENTAL
PLIOVIC FG 200WP 1/2X500' 1pc REEL

PLIOVIC FG 200WP 1/2X500' 1pc REEL
Mi Item #14368779
MFR #PLIOVIC FG 200WP 1/2X500' 1pc REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC FG 200WP 1/2X500' 1pc REEL

PLIOVIC FG 200WP 1/2X500' 1pc REEL
Mi Item #14368779
MFR #PLIOVIC FG 200WP 1/2X500' 1pc REEL

Mfr description
PLIOVIC FG 200WP 1/2X500' 1PC REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.145 lb

Details

  • Cover Color
    Clear
  • Cover Material
    PVC
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)