Motion
SR2SN-16X100CL

CONTINENTAL
SR2SN-16X100CL

Hydraulic Hose - 1 in ID, Chloroprene Rubber Cover
Mi Item #14368797
MFR #SR2SN-16X100CL
Price$29.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR2SN-16X100CL

Hydraulic Hose - 1 in ID, Chloroprene Rubber Cover
Mi Item #14368797
MFR #SR2SN-16X100CL

Mfr description
SR2SN-16X100CL EN853 2SN 1IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.34/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20706733
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)