Motion
SR2SN-16X60mRL

CONTINENTAL
SR2SN-16X60mRL

Hydraulic Hose - 1 in ID, 2400 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14368800
MFR #SR2SN-16X60mRL
List Price$25.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR2SN-16X60mRL

Hydraulic Hose - 1 in ID, 2400 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14368800
MFR #SR2SN-16X60mRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.91/ft for your price

Overview

Mfr description
SR2SN-16X60MRL 100R2AT/2SN 1IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2400 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    20706754
  • Hose Dash Size
    16
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought