Motion
SR1SN-20X100 FT

CONTINENTAL
SR1SN-20X100 FT

Hydraulic Hose - 1-1/4 in ID, 900 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14368813
MFR #SR1SN-20X100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR1SN-20X100 FT

Hydraulic Hose - 1-1/4 in ID, 900 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14368813
MFR #SR1SN-20X100 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR1SN-20X100 FT SAE 100R1AT/1SN 1 1/4 IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    900 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    20708462
  • Hose Dash Size
    20
  • Reinforcement Type
    1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought