Motion
20710727 FRONTIER BLK 200WP 1X500' REEL

CONTINENTAL
20710727 FRONTIER BLK 200WP 1X500' REEL

20710727 FRONTIER BLK 200WP 1X500' REEL
Mi Item #14368822
MFR #20710727 FRONTIER BLK 200WP 1X500' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
20710727 FRONTIER BLK 200WP 1X500' REEL

20710727 FRONTIER BLK 200WP 1X500' REEL
Mi Item #14368822
MFR #20710727 FRONTIER BLK 200WP 1X500' REEL

Mfr description
FRONTIER BLK 200WP 1X500' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.587 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)