Overview
Mfr description
STEEL AIR YEL MSHA 500WP 4X50'
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight4.397 lb
- Cover ColorYellow
- Maximum Temperature210 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data