Motion
ARC12-12x200CL

CONTINENTAL
ARC12-12x200CL

Hydraulic Hose - 3/4 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14368833
MFR #ARC12-12x200CL
List Price$49.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARC12-12x200CL

Hydraulic Hose - 3/4 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14368833
MFR #ARC12-12x200CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.31/ft for your price

Overview

Mfr description
ARC12-12X200CL 3/4IN ARMORCOAT
  • Armorcoat™ Abrasion-Resistant Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4050 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Chloroprene (CR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    20715106
  • Hose Dash Size
    12
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought