Overview
Mfr description
PROSPECTOR BOP5000-08X200CL 1/2IN
Specifications
- Nominal Hose Inner Diameter
- Tube MaterialChloroprene (CR)
- Cover ColorPink
- Cover MaterialChloroprene (CR)
- Reinforcement Type4 Layers, Spiral, Steel Wire
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data