Specifications
Dimensions
- Nominal Hose Inner Diameter1-1/2 in
Details
- Cover ColorPink
- Cover MaterialChloroprene (CR)
- Product TypeIndustrial Hose
- Reinforcement Type4 Layers, Spiral, Steel Wire
- Tube MaterialChloroprene (CR)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)