Motion
ARC12-24x100CL

CONTINENTAL
ARC12-24x100CL

Hydraulic Hose - 1-1/2 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14368864
MFR #ARC12-24x100CL
Price$141.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARC12-24x100CL

Hydraulic Hose - 1-1/2 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14368864
MFR #ARC12-24x100CL

Mfr description
ARC12-24X100CL 1 1/2IN ARMORCOAT
  • Armorcoat™ Abrasion-Resistant Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.07/ft

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20729174
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire
  • Tube Material
    Chloroprene (CR)
  • Working Pressure
    2550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)