Motion
XR16SC-10x50BX X-LIFE

CONTINENTAL
XR16SC-10x50BX X-LIFE

Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14368872
MFR #XR16SC-10x50BX X-LIFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR16SC-10x50BX X-LIFE

Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14368872
MFR #XR16SC-10x50BX X-LIFE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XR16SC-10X50BX X-LIFE 100R16
  • Extended Life™ Cover
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    20730534
  • Hose Dash Size
    10
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought