Motion
BC MARINA 1X100 GREEN REELS

CONTINENTAL
BC MARINA 1X100 GREEN REELS

BC MARINA 1X100 GREEN REELS
MI ITEM #14368882
MFR #BC MARINA 1X100 GREEN REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BC MARINA 1X100 GREEN REELS

BC MARINA 1X100 GREEN REELS
MI ITEM #14368882
MFR #BC MARINA 1X100 GREEN REELS

Mfr description
BC MARINA 1X100 GREEN REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.601 lb

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)