Overview
Mfr description
DR2SN-20X100CL DESERT 1 1/4IN
- High Temperature Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1800 psi
- Hose Reinforcement TypeSteel Wire
- Cover ColorBlue
- Cover MaterialChlorinated Polyethylene (CPE)
- Manufacturer Catalog Number20732342
- Hose Dash Size20
- Reinforcement Type2 Layers, Braided, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data