Motion
DR2SN-24x100CL

CONTINENTAL
DR2SN-24x100CL

Hydraulic Hose - 1-1/2 in ID, 1300 psi Working Pressure
MI ITEM #14368906
MFR #DR2SN-24x100CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR2SN-24x100CL

Hydraulic Hose - 1-1/2 in ID, 1300 psi Working Pressure
MI ITEM #14368906
MFR #DR2SN-24x100CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR2SN-24X100CL DESERT 1 1/2IN
  • High Temperature Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1300 psi
  • Hose Reinforcement Type
    Steel Wire
  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Manufacturer Catalog Number
    20732343
  • Hose Dash Size
    24
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text