Overview
Mfr description
3/4X50 MXM BLUE HYDROCARBON DRAIN
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlue
- Cover MaterialChlorosulfonated Polyethylene (CSM)
- Maximum Temperature350 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 350 °F
- Weight24.75 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data