Overview
Mfr description
ARVAC SW 4"X20'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.521 lb
- Cover ColorBlack
- Maximum Temperature158 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data