Motion
SR2SN-20X50CL

CONTINENTAL
SR2SN-20X50CL

Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14368937
MFR #SR2SN-20X50CL
Price$63.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR2SN-20X50CL

Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14368937
MFR #SR2SN-20X50CL

Mfr description
SR2SN-20X50CL EN856 2SN 1 1/4IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.03/ft

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20739924
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    1800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)