Motion
EXTREMEFLEX BEV RED EZC 2X100'

CONTINENTAL
EXTREMEFLEX BEV RED EZC 2X100'

EXTREMEFLEX BEV RED EZC 2X100'
MI ITEM #14368967
MFR #EXTREMEFLEX BEV RED EZC 2X100'
Price$44.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
EXTREMEFLEX BEV RED EZC 2X100'

EXTREMEFLEX BEV RED EZC 2X100'
MI ITEM #14368967
MFR #EXTREMEFLEX BEV RED EZC 2X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.62/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.173 lb

Details

  • Cover Color
    Clear
  • Cover Material
    Ultra High Molecular Weight Polyethylene - Type L
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 220 °F

Overview

Mfr description
EXTREMEFLEX BEV RED EZC 2X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text