Overview
Mfr description
DR1SN-08X250RL 100R1AT 1/2 DESERT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2300 psi
- Hose Reinforcement TypeSteel Wire
- Cover ColorBlue
- Cover MaterialChlorinated Polyethylene (CPE)
- Manufacturer Catalog Number20752562
- Hose Dash Size8
- Reinforcement Type1 Layer, Braided, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data