Overview
Mfr description
F5 BLU 300WP 5/8 REEL
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.177 lb
- Cover ColorBlue
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-40 °F
- Temperature Range-40°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data