Motion
DR16SC-06X250RL

CONTINENTAL
DR16SC-06X250RL

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure
MI ITEM #14369006
MFR #DR16SC-06X250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR16SC-06X250RL

Hydraulic Hose - 3/8 in ID, 5000 psi Working Pressure
MI ITEM #14369006
MFR #DR16SC-06X250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR16SC-06X250RL 100R16 3/8IN DESERT
  • High Temperature Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
  • 1/2 Bend Radius

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5000 psi
  • Hose Reinforcement Type
    Steel Wire
  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Manufacturer Catalog Number
    20755831
  • Hose Dash Size
    6
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought