Motion
F5 RED 300WP 1/4"x1000' RL

CONTINENTAL
F5 RED 300WP 1/4"x1000' RL

F5 RED 300WP 1/4"x1000' RL
MI ITEM #14369010
MFR #F5 RED 300WP 1/4"x1000' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
F5 RED 300WP 1/4"x1000' RL

F5 RED 300WP 1/4"x1000' RL
MI ITEM #14369010
MFR #F5 RED 300WP 1/4"x1000' RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5 RED 300WP 1/4"X1000' RL

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.056 lb
  • Cover Color
    Red
  • Maximum Temperature
    158 °F
  • Cover Material
    PVC
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text