Motion
LR2SN-32X100

CONTINENTAL
LR2SN-32X100

Hydraulic Hose - 2 in ID, 1150 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14369018
MFR #LR2SN-32X100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LR2SN-32X100

Hydraulic Hose - 2 in ID, 1150 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14369018
MFR #LR2SN-32X100

Mfr description
LR2SN-32X100 100R2AT/2SN 2 ARCTIC
  • Low Temperature Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20757171
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    1150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)