Motion
VELOCITY SUCTION 8X20' STRAIGHT LENGTH

CONTINENTAL
VELOCITY SUCTION 8X20' STRAIGHT LENGTH

VELOCITY SUCTION 8X20' STRAIGHT LENGTH
Mi Item #14369083
MFR #VELOCITY SUCTION 8X20' STRAIGHT LENGTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VELOCITY SUCTION 8X20' STRAIGHT LENGTH

VELOCITY SUCTION 8X20' STRAIGHT LENGTH
Mi Item #14369083
MFR #VELOCITY SUCTION 8X20' STRAIGHT LENGTH

Mfr description
VELOCITY SUCTION 8X20' STRAIGHT LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8.0000 in
  • Weight
    5.658 lb

Details

  • Cover Color
    Clear
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)