Motion
PYROFLX 4X100' HOT AIR III FDA

CONTINENTAL
PYROFLX 4X100' HOT AIR III FDA

PYROFLX 4X100' HOT AIR III FDA
Mi Item #14369091
MFR #PYROFLX 4X100' HOT AIR III FDA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PYROFLX 4X100' HOT AIR III FDA

PYROFLX 4X100' HOT AIR III FDA
Mi Item #14369091
MFR #PYROFLX 4X100' HOT AIR III FDA

Mfr description
PYROFLX 4X100' HOT AIR III FDA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    2.717 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Material Handling
  • Maximum Temperature
    325 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 325 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)