Overview
Mfr description
EXTREMEFLEX BEV RED EZC 4X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.815 lb
- Cover ColorClear
- Maximum Temperature220 °F
- Cover MaterialUltra High Molecular Weight Polyethylene - Type L
- Minimum Temperature-30 °F
- Temperature Range-30°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data