Overview
Mfr description
GRASSVAC BLK/CLR 8"X20'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight2.141 lb
- Cover ColorClear / Black
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data