Motion
GORILLA 500WP 1" 200'X2PC RLS

CONTINENTAL
GORILLA 500WP 1" 200'X2PC RLS

GORILLA 500WP 1" 200'X2PC RLS
Mi Item #14369117
MFR #GORILLA 500WP 1" 200'X2PC RLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GORILLA 500WP 1" 200'X2PC RLS

GORILLA 500WP 1" 200'X2PC RLS
Mi Item #14369117
MFR #GORILLA 500WP 1" 200'X2PC RLS

Mfr description
GORILLA 500WP 1" 200'X2PC RLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.531 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)