Overview
Mfr description
EXT CRMP CB-STM RED 3/4X50 MSXF W/GFS-3
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Cover ColorRed
- Cover MaterialSynthetic Rubber
- Maximum Temperature425 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 425 °F
- Weight35.022 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data