Overview
Mfr description
PROSPECTOR SHR3000-32X100CL 2IN
Specifications
- Nominal Hose Inner Diameter
- Hose Covering MaterialChloroprene Rubber
- Tube MaterialNitrile (NBR)
- Cover ColorPink
- Cover MaterialChloroprene (CR)
- Manufacturer Catalog Number20775505
- Hose Dash Size32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data