Motion
DR1SN-20x100CL

CONTINENTAL
DR1SN-20x100CL

Hydraulic Hose - 1-1/4 in ID, 900 psi Working Pressure
Mi Item #14369157
MFR #DR1SN-20x100CL
Price$41.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR1SN-20x100CL

Hydraulic Hose - 1-1/4 in ID, 900 psi Working Pressure
Mi Item #14369157
MFR #DR1SN-20x100CL

Mfr description
DR1SN-20X100CL DESERT 1 1/4IN
  • High Temperature Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.54/ft

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20776244
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Working Pressure
    900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)