Overview
Mfr description
DR1SN-32X100CL DESERT 2IN
- High Temperature Rating
- U.S. Coast Guard Certified
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure580 psi
- Hose Reinforcement TypeSteel Wire
- Cover ColorBlue
- Cover MaterialChlorinated Polyethylene (CPE)
- Manufacturer Catalog Number20776246
- Hose Dash Size32
- Reinforcement Type1 Layer, Braided, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data