Overview
Mfr description
BC COLD FLEX 3/4X16 FT 1 BRAID MMOT
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature140 °F
- Minimum Temperature-65 °F
- Temperature Range-65°F to 140 °F
- Weight6.701 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data