Overview
Mfr description
DR1SN-16X250RL 100R1AT 1 IN DESERT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1250 psi
- Hose Reinforcement TypeSteel Wire
- Cover ColorBlue
- Cover MaterialChlorinated Polyethylene (CPE)
- Manufacturer Catalog Number20777155
- Hose Dash Size16
- Reinforcement Type1 Layer, Braided, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data