Specifications
Dimensions
- Hose Dash Size10
- Nominal Hose Inner Diameter5/8 in
Details
- Cover ColorBlue
- Cover MaterialChlorinated Polyethylene (CPE)
- Hose Reinforcement TypeSteel Wire
- Manufacturer Catalog Number20777159
- Reinforcement Type1 Layer, Braided, Steel Wire
- Working Pressure1850 psi
Overview
Mfr description
DR1SN-10X250RL 100R1AT 5/8 DESERT