Motion
INSTAGRIP 300 GREEN 1x500' REELS

CONTINENTAL
INSTAGRIP 300 GREEN 1x500' REELS

INSTAGRIP 300 GREEN 1x500' REELS
Mi Item #14369177
MFR #INSTAGRIP 300 GREEN 1x500' REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP 300 GREEN 1x500' REELS

INSTAGRIP 300 GREEN 1x500' REELS
Mi Item #14369177
MFR #INSTAGRIP 300 GREEN 1x500' REELS

Mfr description
INSTAGRIP 300 GREEN 1X500' REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.38 lb

Details

  • Cover Color
    Green
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)