Motion
DR16SC-04X250RL

CONTINENTAL
DR16SC-04X250RL

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure
Mi Item #14369179
MFR #DR16SC-04X250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR16SC-04X250RL

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure
Mi Item #14369179
MFR #DR16SC-04X250RL

Mfr description
DR16SC-04X250RL 1/4IN DESERT
  • High Temperature Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20778355
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Working Pressure
    5075 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)