Overview
Mfr description
BC COLD FLEX 3/4X250 UL REELS
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.334 lb
- Cover ColorBlack
- Maximum Temperature140 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-65 °F
- Temperature Range-65°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data