Overview
Mfr description
EXTREMFLEX EPDM 150 PURPLE 3X400'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.827 lb
- Cover ColorPurple
- Maximum Temperature220 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data