Motion
XCP3-12X50BX X-LIFE

CONTINENTAL
XCP3-12X50BX X-LIFE

Hydraulic Hose - 3/4 in ID, 3250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14369214
MFR #XCP3-12X50BX X-LIFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP3-12X50BX X-LIFE

Hydraulic Hose - 3/4 in ID, 3250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14369214
MFR #XCP3-12X50BX X-LIFE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XCP3-12X50BX X-LIFE 100R17 3/4 IN
  • Extended Life™ Cover
  • Constant Pressure Rating
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor
  • ISO 18752 Compliant

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3250 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    20784323
  • Hose Dash Size
    12
  • Reinforcement Type
    1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought