Motion
ULTRABRAID BULL HOSE 2x100 FT

CONTINENTAL
ULTRABRAID BULL HOSE 2x100 FT

ULTRABRAID BULL HOSE 2x100 FT
Mi Item #14369219
MFR #ULTRABRAID BULL HOSE 2x100 FT
Price$35.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ULTRABRAID BULL HOSE 2x100 FT

ULTRABRAID BULL HOSE 2x100 FT
Mi Item #14369219
MFR #ULTRABRAID BULL HOSE 2x100 FT

Mfr description
ULTRABRAID BULL HOSE 2X100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    2.349 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)