Motion
DR1SN-04x250RL

CONTINENTAL
DR1SN-04x250RL

Hydraulic Hose - 1/4 in ID, 3250 psi Working Pressure
MI ITEM #14369220
MFR #DR1SN-04x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR1SN-04x250RL

Hydraulic Hose - 1/4 in ID, 3250 psi Working Pressure
MI ITEM #14369220
MFR #DR1SN-04x250RL

Mfr description
DR1SN-04X250RL 100R1AT 1/4 DESERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Color
    Blue
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20786856
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Working Pressure
    3250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)