1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
DEF DISPENSING BLACK 3/4X15' F BSPP
DEF DISPENSING BLACK 3/4X15' F BSPP
MI ITEM #
14369248
MFR #
DEF DISPENSING BLACK 3/4X15' F BSPP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL DEF DISPENSING BLACK 3/4X15' F BSPP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
DEF DISPENSING BLACK 3/4X15' F BSPP
DEF DISPENSING BLACK 3/4X15' F BSPP
MI ITEM #
14369248
MFR #
DEF DISPENSING BLACK 3/4X15' F BSPP
Mfr description
DEF DISPENSING BLACK 3/4X15' F BSPP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Hose Inner
Diameter
0.7500 in
Weight
6.355 lb
Details
Cover Color
Black
Cover Material
EPDM
Hose Type
Petroleum
Maximum Temperature
140 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items