Overview
Mfr description
VELOCITY BEVERAGE WHT/CLR 4"X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight1.569 lb
- Cover ColorWhite / Clear
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-13 °F
- Temperature Range-13°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data