Overview
Mfr description
BLUE 1X125 FUEL OIL LOW TEMP A/S
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.662 lb
- Cover ColorBlue
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-50 °F
- Temperature Range-50°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data