Motion
FRONTIER RED 200WP 1X300' RL

CONTINENTAL
FRONTIER RED 200WP 1X300' RL

FRONTIER RED 200WP 1X300' RL
Mi Item #14369340
MFR #FRONTIER RED 200WP 1X300' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER RED 200WP 1X300' RL

FRONTIER RED 200WP 1X300' RL
Mi Item #14369340
MFR #FRONTIER RED 200WP 1X300' RL

Mfr description
FRONTIER RED 200WP 1X300' RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.585 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)