Motion
EZ GLIDE WINE 150WP 2X100'

CONTINENTAL
EZ GLIDE WINE 150WP 2X100'

EZ GLIDE WINE 150WP 2X100'
Mi Item #14369691
MFR #EZ GLIDE WINE 150WP 2X100'
Price$49.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
EZ GLIDE WINE 150WP 2X100'

EZ GLIDE WINE 150WP 2X100'
Mi Item #14369691
MFR #EZ GLIDE WINE 150WP 2X100'

Mfr description
EZ GLIDE WINE 150WP 2X100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.29/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.317 lb

Details

  • Cover Color
    Gray
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)