Motion
HOT OILER XR2SN-24X150CL

CONTINENTAL
HOT OILER XR2SN-24X150CL

HOT OILER XR2SN-24X150CL
Mi Item #14369692
MFR #HOT OILER XR2SN-24X150CL
Price$66.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HOT OILER XR2SN-24X150CL

HOT OILER XR2SN-24X150CL
Mi Item #14369692
MFR #HOT OILER XR2SN-24X150CL

Mfr description
HOT OILER XR2SN-24X150CL 1 1/2IN
  • Extended Life™ Cover
  • High Temperature Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.13/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Product Type
    Industrial Hose
  • Reinforcement Type
    2 Layer, Braided, Steel Wire
  • Tube Material
    Synthetic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)