Motion
XCP4-06x50' SAE100R19 3/8 IN

CONTINENTAL
XCP4-06x50' SAE100R19 3/8 IN

Hydraulic Hose - 3/8 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14369776
MFR #XCP4-06x50' SAE100R19 3/8 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP4-06x50' SAE100R19 3/8 IN

Hydraulic Hose - 3/8 in ID, 4050 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14369776
MFR #XCP4-06x50' SAE100R19 3/8 IN

Mfr description
XCP4-06X50' SAE100R19 3/8 IN
  • Extended Life™ Cover
  • Constant Pressure Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20844553
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    4050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)