Motion
XCP6S-32X100CL

CONTINENTAL
XCP6S-32X100CL

Hydraulic Hose - 2 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370012
MFR #XCP6S-32X100CL
Price$129.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP6S-32X100CL

Hydraulic Hose - 2 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370012
MFR #XCP6S-32X100CL

Mfr description
XCP6S-32X100CL 100R15/856 R15 2IN
  • Extended Life™ Cover
  • Constant Pressure Rating
  • 1/2 Bend Radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.86/ft

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20890050
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    6100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)